Motion
1-110-12-1-0

BAHCO TOOLS
1-110-12-1-0

American Pattern File - Flat Shape, Double Cut, 300 mm Length
Mi Item #02382813
MFR #1-110-12-1-0
Price$23.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BAHCO TOOLS
1-110-12-1-0

American Pattern File - Flat Shape, Double Cut, 300 mm Length
Mi Item #02382813
MFR #1-110-12-1-0

Mfr description
1-110-12-1-0 12" FLAT - BASTARD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.33/each

Specifications

Dimensions

  • Length  
    300 mm
  • Thickness  
    6 mm
  • Width/Diameter  
    30 mm

Details

  • Babbitt File
    No
  • Coarseness Of Cut
    Bastard
  • Cut
    Double
  • Cut On Edge
    Single
  • Finish Coating
    Uncoated
  • Number Of Cut Edges
    2
  • Series
    1-110...-0
  • Shape
    Flat
  • Tang Or Handle
    Tang
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)