Motion
1-110-06-1-0

BAHCO TOOLS
1-110-06-1-0

American Pattern File - Flat Shape, Double Cut, 150 mm Length
MI ITEM #02382822
MFR #1-110-06-1-0
List Price$9.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BAHCO TOOLS
1-110-06-1-0

American Pattern File - Flat Shape, Double Cut, 150 mm Length
MI ITEM #02382822
MFR #1-110-06-1-0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.85/each for your price

Overview

Mfr description
1-110-06-1-0 6" FLAT - BASTARD
  • Pointed shape enables the user to reach more easily into angles and corners
  • Edges tapered towards the point, surfaces parallel
  • Surfaces double cut, edges single cut
  • 4" and 6" files are pointed, 8" and longer files are semi-pointed

Specifications

  • Shape
    Flat
  • Coarseness Of Cut
    Bastard
  • Cut
    Double
  • Tang Or Handle
    Tang
  • Length
  • Width/Diameter
  • Thickness
  • Number Of Cut Edges
    2
  • Cut On Edge
    Single
  • Babbitt File
    No
  • Finish Coating
    Uncoated
  • Series
    1-110...-0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text