Motion
1-104-10-2-0

BAHCO TOOLS
1-104-10-2-0

American Pattern File - Lathe Shape, Single Cut, 250 mm Length
MI ITEM #02382834
MFR #1-104-10-2-0
Price$29.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BAHCO TOOLS
1-104-10-2-0

American Pattern File - Lathe Shape, Single Cut, 250 mm Length
MI ITEM #02382834
MFR #1-104-10-2-0

Mfr description
1-104-10-2-0 FILE 104 LATHE 2ND CUT 10"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.17/each

Specifications

Dimensions

  • Length  
    250 mm
  • Thickness  
    5.5 mm
  • Width/Diameter  
    25 mm

Details

  • Babbitt File
    No
  • Coarseness Of Cut
    Second
  • Cut
    Single
  • Finish Coating
    Uncoated
  • Number Of Cut Edges
    None
  • Series
    1-104
  • Shape
    Lathe
  • Tang Or Handle
    Tang

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)