1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BAHCO TOOLS
215-150
215-Series Rod Saw Blades, Length: 150mm, Cutting Material: Carbide Grit
MI ITEM #
02382838
MFR #
215-150
List Price
$11.54
/each
Qty
Add to Cart
Previous Page
Home
BAHCO TOOLS 215-150
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BAHCO TOOLS
215-150
215-Series Rod Saw Blades, Length: 150mm, Cutting Material: Carbide Grit
MI ITEM #
02382838
MFR #
215-150
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$11.54
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
215-150 BLD/RODSAW 215-150
Specifications
Length
150 mm
Cutting Material
Carbide Grit
Series
215
Weight
0.02 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought