Motion
2-472-16-1-0

BAHCO TOOLS
2-472-16-1-0

File Set, American Pattern Type, 12 Piece Set.
MI ITEM #02382846
MFR #2-472-16-1-0
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BAHCO TOOLS
2-472-16-1-0

File Set, American Pattern Type, 12 Piece Set.
MI ITEM #02382846
MFR #2-472-16-1-0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2-472-16-1-0 12 PC SET 16CM NEEDLE CUT 1

Specifications

  • Type
    American Pattern
  • Assortment Or One Shape
    Shape Assortment
  • Shape
    Barrette, Crossing, Flat, Half Round, Hand, Joint, Knife, Marking, Round, Slitting, Square, Three Square
  • Number Of Pieces
    12
  • Length
    160 mm
  • Tang Or Handle
    Tang
  • Coarseness Of Cut
    Second
  • Series
    2-472
  • Finish Coating
    Uncoated
  • Includes
    Plastic Wallet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought