Motion
2-471-16-1-0

BAHCO TOOLS
2-471-16-1-0

File Set, American Pattern Type, 9 Piece Set.
Mi Item #02382847
MFR #2-471-16-1-0
Price$205.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BAHCO TOOLS
2-471-16-1-0

File Set, American Pattern Type, 9 Piece Set.
Mi Item #02382847
MFR #2-471-16-1-0

Mfr description
2-471-16-1-0 9 PCE SET 16CM NEEDLE CUT 1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$205.41/each

Specifications

Dimensions

  • Length
    160 mm

Details

  • Assortment Or One Shape
    Shape Assortment
  • Coarseness Of Cut
    Second
  • Finish Coating
    Uncoated
  • Includes
    Plastic Wallet
  • Number Of Pieces
    9
  • Series
    2-471
  • Shape
    Crossing, Flat, Half Round, Hand, Knife, Oval, Round, Square, Three Square
  • Tang Or Handle
    Tang
  • Type
    American Pattern
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)