Overview
Mfr description
HRFM10 10"HFRD FILE MAST(MILLED/UNCUT
Specifications
- ShapeHalf Round
- CutCurved
- Tang Or HandleHandle
- Length
- Width/Diameter
- Thickness
- Babbitt FileNo
- Finish CoatingUncoated
- Handle Material StyleErgonomic
- SeriesHRFM10
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data