Overview
Mfr description
FM10 10" FILE MASTER (SHEAR/CURVED)
Specifications
- CutCurved
- Tang Or HandleHandle
- Length
- Width/Diameter
- Thickness
- Babbitt FileNo
- Finish CoatingUncoated
- Handle Material StyleErgonomic
- SeriesFM10
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data