Motion
6-345-08-2-2

BAHCO TOOLS
6-345-08-2-2

Rasp, with a Round shape, Second Coarseness of Cut with a Handle. 200mm long, 9mm wide.
MI ITEM #02382854
MFR #6-345-08-2-2
List Price$18.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BAHCO TOOLS
6-345-08-2-2

Rasp, with a Round shape, Second Coarseness of Cut with a Handle. 200mm long, 9mm wide.
MI ITEM #02382854
MFR #6-345-08-2-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.43/each for your price

Overview

Mfr description
6-345-08-2-2 8" ROUND RASP - MEDIUM, SI

Specifications

  • Shape
    Round
  • Coarseness Of Cut
    Second
  • Tang Or Handle
    Handle
  • Length
    200 mm
  • Width/Diameter
    9 mm
  • Handle Material Style
    Ergonomic
  • Finish Coating
    Uncoated
  • Series
    6-345...-2
  • Weight
    0.26 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought