Motion
6-344-08-2-2

BAHCO TOOLS
6-344-08-2-2

Rasp, with a Hand shape, Second Coarseness of Cut with 1 Cut Edge(s) with a Handle. 200mm long, 20mm wide,
MI ITEM #02382856
MFR #6-344-08-2-2
List Price$19.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BAHCO TOOLS
6-344-08-2-2

Rasp, with a Hand shape, Second Coarseness of Cut with 1 Cut Edge(s) with a Handle. 200mm long, 20mm wide,
MI ITEM #02382856
MFR #6-344-08-2-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19.60/each for your price

Overview

Mfr description
6-344-08-2-2 FILE 344 FLTRSP 2NDCUT8H

Specifications

  • Shape
    Hand
  • Coarseness Of Cut
    Second
  • Tang Or Handle
    Handle
  • Length
    200 mm
  • Width/Diameter
    20 mm
  • Thickness
    6.5 mm
  • Number Of Cut Edges
    1
  • Cut On Edge
    Single
  • Handle Material Style
    Ergonomic
  • Finish Coating
    Uncoated
  • Series
    6-344...-2
  • Weight
    0.44 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text