1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BAHCO TOOLS
23-30
Hand Saw Blade, Blade Type: Bow Saw Blade, Length: 759mm, Cutting Material: Steel
MI ITEM #
02382861
MFR #
23-30
List Price
$13.59
/each
Qty
Add to Cart
Previous Page
Home
BAHCO TOOLS 23-30
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BAHCO TOOLS
23-30
Hand Saw Blade, Blade Type: Bow Saw Blade, Length: 759mm, Cutting Material: Steel
MI ITEM #
02382861
MFR #
23-30
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$13.59
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
23-30 BOWSAW REPL BLD30"23-30
Specifications
Blade Type
Bow Saw Blade
Length
759 mm
Cutting Material
Steel
Weight
0.18 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought