1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BAHCO TOOLS
4-154-08-2-2
File Set, American Pattern Type, containing the following shape(s): Square, 2 Piece Set.
MI ITEM #
02382870
MFR #
4-154-08-2-2
Price
$32.09
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Files and Sharpening Stones
Files
File Sets
BAHCO TOOLS 4-154-08-2-2
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BAHCO TOOLS
4-154-08-2-2
File Set, American Pattern Type, containing the following shape(s): Square, 2 Piece Set.
MI ITEM #
02382870
MFR #
4-154-08-2-2
Mfr description
4-154-08-2-2 HOMEOWNER'S SET OF 2 FILES
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$32
.09
/each
Add to Cart
Specifications
Dimensions
Length
200 mm
Width/Diameter
25 mm
Details
Assortment Or One Shape
One Shape
Coarseness Of Cut
Bastard, Second
Finish Coating
Uncoated
Number Of Pieces
2
Series
4-154
Shape
Square
Tang Or Handle
Handle
Type
American Pattern
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items