Motion
4-153-08-1-2

BAHCO TOOLS
4-153-08-1-2

American Pattern File - Flat Shape, Double, Single Cut, 200 mm Length
MI ITEM #02382871
MFR #4-153-08-1-2
List Price$18.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BAHCO TOOLS
4-153-08-1-2

American Pattern File - Flat Shape, Double, Single Cut, 200 mm Length
MI ITEM #02382871
MFR #4-153-08-1-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.91/each for your price

Overview

Mfr description
4-153-08-1-2 8" HOMEOWNER'S FOR METAL,

Specifications

  • Shape
    Flat
  • Coarseness Of Cut
    Bastard, Second
  • Cut
    Double, Single
  • Tang Or Handle
    Handle
  • Length
  • Width/Diameter
  • Thickness
  • Number Of Cut Edges
    None
  • Babbitt File
    No
  • Finish Coating
    Uncoated
  • Handle Material Style
    Ergonomic
  • Series
    4-153

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text