Motion
7224CP4

NTN
7224CP4

Angular Contact Bearing - 120 mm Bore, 215 mm OD, 40 mm Width, Open, Without Snap Ring, 15 ° Contact Angle
MI ITEM #02382895
MFR #7224CP4
List Price$7,250.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7224CP4

Angular Contact Bearing - 120 mm Bore, 215 mm OD, 40 mm Width, Open, Without Snap Ring, 15 ° Contact Angle
MI ITEM #02382895
MFR #7224CP4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,250.82/each for your price

Overview

Mfr description
7224CP4 PRECISION

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Closure Type
    Open
  • Cage Type
    Machined
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    15 °
  • Bearing Material
    High Carbon Chrome Steel
  • Radial Dynamic Load Capacity
    199000 N
  • Radial Static Load Capacity
    192000 N
  • Cage Material
    Phenolic Resin
  • Harmonization Code
    8482.10.5028
  • Country of Origin
    JP
  • Inner Ring Width
    1.5748 in, 40.000 mm
  • Configuration
    One
  • Max Rpm
    6800 rpm
  • Finish Coating
    Uncoated
  • Precision Rating
    ISO Class 4
  • Fillet Radius
    2.1 mm
  • Weight
    11.8 lbs
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359447354
  • UPC_NO
    4547359447354
  • Description
    7224CP4 PRECISION
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text