Motion
UCS206-103LD1NR

NSK CORP, BEARING DIV
UCS206-103LD1NR

Ball Insert Bearing - 1-3/16 in Bore Diam.
Mi Item #02382905
MFR #UCS206-103LD1NR
Price$74.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
UCS206-103LD1NR

Ball Insert Bearing - 1-3/16 in Bore Diam.
Mi Item #02382905
MFR #UCS206-103LD1NR

Mfr description
UCS206-103 LD1NR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.40/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/16 in
  • Overall Width
    2.4 mm

Details

  • Manufacturer Upc Number
    029176545641
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    029176545641
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)