Motion
41041
Multipurpose Cleaning Wipe - Treated, Cellulose/Polypropylene, Number of Wipes: 160
Mi Item #02383014
MFR #41041
Price$54.66/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Cleaning Wipe - Treated, Cellulose/Polypropylene, Number of Wipes: 160
Mi Item #02383014
MFR #41041

Mfr description
41041 WYPALL X80 BRAG BOX BLUE WIPERS
  • Made using Kimberly Clark’s patented HYDROKNIT fast absorbing material
  • Softer and more absorbent than ever
  • Pound for pound absorbs more water and oil than rental shop towels
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$54.66/ca

Specifications

Dimensions

  • Wipe Length
    16.8 in
  • Wipe Width
    12.500 in

Details

  • Additional Details
    Single Ply
  • Cleaning Wipe Type
    Multipurpose
  • Color
    Blue
  • Number of Wipes
    160
  • Package Quantity Per Case
    152
  • Style
    Roll
  • Surfaces Cleaned
    Metal
  • Treated Or Dry
    Treated
  • UPC_NO
    00036000410419
  • Wipe Material
    Cellulose/Polypropylene

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)