Motion
02-184076
FDC1-10-8H-44 Flow Control Valve
MI ITEM #02383015
MFR #02-184076
List Price$681.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FDC1-10-8H-44 Flow Control Valve
MI ITEM #02383015
MFR #02-184076

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$681.29/each for your price

Overview

Mfr description
FDC1108H44 (02-184076)
  • 350 bar (5000 psi) & 350 L/min (92 USgpm)
  • Perfect balance of pressure and flow
  • Reliable, economical and compact

Specifications

  • Action
    Flow Control
  • Maximum Flow Rate
    16 gpm
  • Overall Width
    2.00 in
  • Port Size
    SAE 8 (3/4–16 UNF)
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Seal Material
    Buna-N
  • Overall Height
    3.50 in
  • Overall Length
    3.00 in
  • Flow Control Type
    Flow Divider Combiner
  • Mounting Type
    Screw-in Cartridge
  • Recommended Filtration Level
    18/16/13 Microns

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text