Specifications
Dimensions
- Bore Diameter1.0000 in
Details
- Country of OriginUS
- Manufacturer Upc Number782475232932
- Product TypeBearing End Caps & Covers
- UPC_NO782475232932
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)