Motion
ER 315

SKF
ER 315

4.1250 in Bore, Compatible Bore: 4.1250 in , 4.6875 in OD, 0.9375 in Overall Width
Mi Item #02383043
MFR #ER 315
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
ER 315

4.1250 in Bore, Compatible Bore: 4.1250 in , 4.6875 in OD, 0.9375 in Overall Width
Mi Item #02383043
MFR #ER 315

Mfr description
ER 315 SEAL RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    4.1250 in
  • Compatible Bore Diameter
    4.1250 in
  • Outside Diameter
    4.6875 in
  • Overall Width
    0.9375 in
  • Width
    0.9380 in, 23.82 mm

Details

  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)