Motion
200A121

Drillco
200A121

Jobber Length Drill Bit - 200 Series, 21/64 in, High Speed Steel Material, 3-5/16 in Flute, 118 ° Point Angle, 4-5/8 in OAL
MI ITEM #02383074
MFR #200A121
Price$6.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Drillco
200A121

Jobber Length Drill Bit - 200 Series, 21/64 in, High Speed Steel Material, 3-5/16 in Flute, 118 ° Point Angle, 4-5/8 in OAL
MI ITEM #02383074
MFR #200A121

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6.41/each

Specifications

Dimensions

  • Drill Bit Size  
    21/64 in
  • Flute Length  
    3-5/16 in
  • Overall Length  
    4-5/8 in
  • Shank Diameter
    21/64 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Material
    High Speed Steel
  • Parabolic Flutes
    No
  • Point Angle  
    118 °
  • Series
    200
  • Shank Type
    Plain Round
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Overview

Mfr description
200A121 21/64 FO JOBBER DRILL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought