Motion
200A128

Drillco
200A128

Jobber Length Drill Bit - 200 Series, 7/16 in, High Speed Steel Material, 4-1/16 in Flute, 118 ° Point Angle, 5-1/2 in OAL
MI ITEM #02383081
MFR #200A128
List Price$11.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Drillco
200A128

Jobber Length Drill Bit - 200 Series, 7/16 in, High Speed Steel Material, 4-1/16 in Flute, 118 ° Point Angle, 5-1/2 in OAL
MI ITEM #02383081
MFR #200A128

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.01/each for your price

Overview

Mfr description
200A128 7/16 FO JOBBER DRILL

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    High Speed Steel
  • Overall Length
  • Point Angle
  • Parabolic Flutes
    No
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Shank Diameter
    7/16 in
  • Series
    200
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text