Motion
200A131

Drillco
200A131

Jobber Length Drill Bit - 200 Series, 31/64 in, High Speed Steel Material, 4-3/8 in Flute, 118 ° Point Angle, 5-7/8 in OAL
Mi Item #02383085
MFR #200A131
Price$15.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Drillco
200A131

Jobber Length Drill Bit - 200 Series, 31/64 in, High Speed Steel Material, 4-3/8 in Flute, 118 ° Point Angle, 5-7/8 in OAL
Mi Item #02383085
MFR #200A131

Mfr description
200A131 31/64 FO JOBBER DRILL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.18/each

Specifications

Dimensions

  • Drill Bit Size  
    31/64 in
  • Flute Length  
    4-3/8 in
  • Overall Length  
    5-7/8 in
  • Shank Diameter
    31/64 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Material
    High Speed Steel
  • Parabolic Flutes
    No
  • Point Angle  
    118 °
  • Series
    200
  • Shank Type
    Plain Round
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)