Motion
1000A134

Drillco
1000A134

Reduced Shank Drill Bit - 17/32 in, High Speed Steel Material, Oxide Finish, 1/2 in Shank Dia., 6 in OAL
MI ITEM #02383087
MFR #1000A134
List Price$30.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Drillco
1000A134

Reduced Shank Drill Bit - 17/32 in, High Speed Steel Material, Oxide Finish, 1/2 in Shank Dia., 6 in OAL
MI ITEM #02383087
MFR #1000A134

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$30.05/each for your price

Overview

Mfr description
1000A134 17/32 S&D DRILL

Specifications

  • Drill Bit Size
    17/32 in
  • Flute Length
    3 in
  • Material
    High Speed Steel
  • Finish Coating
    Oxide
  • Shank Diameter
    1/2 in
  • Point Angle
    118 °
  • Overall Length
    6 in
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Double Margin
    No
  • Series
    1000
  • Cutting Direction
    Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text