Motion
MB5-16
Ball Insert Bearing - Cylindrical Bore, 1 in ID, Set Screw Locking
MI ITEM #02383172
MFR #MB5-16
Price$155.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 1 in ID, Set Screw Locking
MI ITEM #02383172
MFR #MB5-16

Mfr description
MB5-16 1 SET SCREW BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$155.46/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Inner Ring Width  
    1.0630 in
  • Outer Ring Width  
    0.5910 in
  • Outside Diameter  
    2.0472 in

Details

  • Bearing Material
    440C Stainless Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Manufacturer Product Page
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    2680 lbf
  • Radial Static Load Capacity
    1420 lbf
  • Seal Type
    Contact Seal
  • Series
    MB200
  • UPC_NO
    0808250149308

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)