Motion
800  1.21/1 A,B ST

HUB CITY INC
800 1.21/1 A,B ST

0220-59306 Right Angle Bevel Speed Reducer - Straight Bevel Gear Type, 8 in Cube Housing Reducer Size, Single, 1.21:1 Ratio, Right & Left Output Direction, 1.5000 in, Solid Shaft Input, 1.5000 in, Solid Shaft Output
MI ITEM #02383369
MFR #800 1.21/1 A,B ST
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
800 1.21/1 A,B ST

0220-59306 Right Angle Bevel Speed Reducer - Straight Bevel Gear Type, 8 in Cube Housing Reducer Size, Single, 1.21:1 Ratio, Right & Left Output Direction, 1.5000 in, Solid Shaft Input, 1.5000 in, Solid Shaft Output
MI ITEM #02383369
MFR #800 1.21/1 A,B ST

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
0220-59306-800 REDUCER
  • High Strength Ductile Iron Housings, Alloy Shafts, Heavy Duty Industrial Seals

Specifications

  • Bevel Gear Type
    Straight Bevel
  • Manufacturer Reducer Size
    8 in Cube Housing
  • Reduction
    Single
  • Ratio
    1.21:1
  • Output Direction
    Right & Left
  • Input Type
    Solid Shaft
  • Input Size
    1.5000 in
  • Output Type
    Solid Shaft
  • Output Size
    1.5000 in
  • Housing Material
    Cast Iron
  • Housing Dimensions
    (L)12.59375 x (H)8.1875 x (W)9.90625 in
  • Housing Height
    8.1875 in
  • Housing Width
    9.90625 in
  • Housing Length
    12.59375 in
  • Nominal Ratio
    1.50:1
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662798020495

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text