Motion
CDQSB16-25D
CQS COMPACT CYLINDER with 16 mm Bore Size
Mi Item #02383538
MFR #CDQSB16-25D
Price$31.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CQS COMPACT CYLINDER with 16 mm Bore Size
Mi Item #02383538
MFR #CDQSB16-25D

Mfr description
CDQSB16-25D CYLINDER
  • Standard double acting single rod
  • Bore sizes: 12, 16, 20, 25 (mm)
  • Strokes from 5mm through 300mm depending upon bore size
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.85/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in
  • Overall Height
    29 mm
  • Overall Length
    50.5 mm
  • Overall Width
    29 mm
  • Port Size
    M5x0.8
  • Pull Force At 100 Psi
    106 N
  • Push Force At 100 Psi
    141 N
  • Rod Size
    M6x1
  • Rod Size / Thread
    M6x1 Female ISO
  • Stroke
    25 mm

Details

  • Actuation
    Double Acting
  • Additional Details
    The CQS single rod, double acting version of the compact cylinder is available for those small bore cylinder applications where saving space is a concern. The CQS offers standard long strokes (up to 300mm) in four bore sizes from 12 to 25mm. Long stroke versions incorporate a wear band and thicker piston to handle the increased bearing needs of the longer strokes. Both switch capable and non-switch capable body styles are the same, and switches can be mounted on three (12-16 bore) and four (20-25 bore) sides.
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Through Holes
  • Compact Cylinder Type
    Standard
  • Country of Origin
    CN
  • Cushion Type
    No Cushion
  • Cylinder Series
    CQS
  • Cylinder Style
    Compact
  • Cylinder Suffix
    D
  • Lock Type
    No Lock
  • Magnet
    Built-in
  • Manufacturer Catalog
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.07 MPa
  • Mounting Type
    Through Holes
  • Operating Pressure Range
    +0.07 to +1 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Options Included
    Magnetized, Switch Ready
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    ISO
  • Product Type
    Compact Air Cylinders
  • Proof Pressure
    +1.5 MPa
  • Rod Boot
    No
  • Rod Gender
    Female
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Series
    CQS
  • Standards Met
    JIS
  • Stroke Adjuster Type
    Non-Adjustable
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)