Overview
Mfr description
CQS-F025 FLANGE
- CQS mounting brackets
- Applicable to 12, 16, 20, 25mm bores
Specifications
- Country of OriginJP
- Cylinder SeriesCQS
- Manufacturer Catalog
- Cylinder Size25 mm
- Manufacturer Product Page
- SeriesCQS
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data