Motion
CQS-D025
CQS COMPACT CYLINDER
MI ITEM #02383541
MFR #CQS-D025
Price$11.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CQS COMPACT CYLINDER
MI ITEM #02383541
MFR #CQS-D025

Mfr description
CQS-D025 CLEVIS
  • CQS mounting brackets
  • Applicable to 12, 16, 20, 25mm bores
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.85/each

Specifications

Dimensions

  • Cylinder Size
    25 mm

Details

  • Country of Origin
    JP
  • Cylinder Series
    CQS
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Double Clevis
  • Product Type
    Compact Air Cylinders
  • Series
    CQS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)