Motion
TIL07-33
Fluororesin Tubing - Air/Water/Inert Gas, 0.250 in OD, 100 ft Length
MI ITEM #02383583
MFR #TIL07-33
List Price$829.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fluororesin Tubing - Air/Water/Inert Gas, 0.250 in OD, 100 ft Length
MI ITEM #02383583
MFR #TIL07-33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$829.01/each for your price

Overview

Mfr description
TIL07-33 1/4 TUBING

Specifications

  • Country of Origin
    JP
  • Tube Outer Diameter
    0.250 in
  • Length
    100 ft
  • ManufacturerName (description attribute)
    SMC
  • Color
    Translucent
  • Description Keyword
    Air/Water/Inert Gas
  • Burst Pressure
    Refer to Burst Characteristics Chart by Clicking on the Manufacturer's Catalog Link
  • Fluid Type
    Air, Inert Gas, Water
  • Tube Material
    Super PFA
  • Typical Applications
    General Purpose Air/Water, Heat Resistance, Inert Gas

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text