Motion
ANA1-C10
SILENCER, HIGH NOISE REDUCTION
MI ITEM #02383587
MFR #ANA1-C10
Price$7.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SILENCER, HIGH NOISE REDUCTION
MI ITEM #02383587
MFR #ANA1-C10

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$7.45/each

Specifications

Dimensions

  • Overall Length  
    76 mm
  • Port Size
    10 mm

Details

  • Country of Origin
    JP
  • Noise Reduction
    40 dB
  • Operating Medium
    Air
  • Operating Pressure Range
    Maximum of +1 MPa
  • Operating Temperature Range
    +5 to +60 °C
  • Standards Met
    JIS

Overview

Mfr description
ANA1-C10 SILENCER, HIGH NOISE REDUCTION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought