Overview
Mfr description
3832-146 5-3/4" DIAMETER
Specifications
- Cutting MaterialCarbide-Tipped
- Built In ArborHole Saw Only
- Saw Diameter
- Cutting Depth
- Cutting Edge TypeToothed
- Constant Or Variable PitchConstant
- TPI/Number of Teeth4 TPI
- Arbor CompBAHCO 3834-ARBR-11152, BAHCO 3834-ARBR-16152, BAHCO 3834-ARBR-9100
- Finish CoatingUncoated
- Slug RemovalSlug Ejection Slot
- Series3832
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data