Motion
CK-524-SP
Heat Exchanger - CK Series, 1 Pass, 2.55 in Shell Dia, 0.250 in Cooling Tube Dia, NPT .750 Shell Side, NPT .750 Tube Side, Copper Tubing, Cast Iron Bonnet, Steel Baffle, Hypalon Gasket
Mi Item #02383999
MFR #CK-524-SP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heat Exchanger - CK Series, 1 Pass, 2.55 in Shell Dia, 0.250 in Cooling Tube Dia, NPT .750 Shell Side, NPT .750 Tube Side, Copper Tubing, Cast Iron Bonnet, Steel Baffle, Hypalon Gasket
Mi Item #02383999
MFR #CK-524-SP

Mfr description
CK-524-SP OIL COOLER
  • Operating pressure for tubes 150 PSI
  • Operating pressure for shell 300 PSI
  • Operating temperature 300 °F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cooling Tube Diameter
    0.250 in
  • Mounting Hole Spacing
    2.50 in
  • Overall Length
    26.38 in
  • Port Size - Shell Side
    NPT 0.750
  • Port Size - Tube Side
    NPT 0.750
  • Shell Diameter
    2.55 in
  • Weight
    10.54 lbs

Details

  • Baffle Material
    Steel
  • End Bonnet Material
    Cast Iron
  • Gasket Material
    Hypalon
  • Manufacturer Catalog
  • Max Operating Temperature
    +300 °F
  • Mounting Bracket Material
    Steel
  • Number Of Passes
    1
  • Replacement Bonnet Gasket
    302-0136 Hypalon
  • Replacement Foot Bracket
    244-0039
  • Replacement In Out Bonnet Single Pas
    241-0016 Cast Iron
  • Series
    CK
  • Tubing Material
    Copper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)