Motion
NS63-23T 1-7/16IN 1KW1SS PA

REXNORD INC
NS63-23T 1-7/16IN 1KW1SS PA

"Rexnord NS63 Series Molded Split Sprockets"
MI ITEM #02384059
MFR #NS63-23T 1-7/16IN 1KW1SS PA
Your Price$155.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NS63-23T 1-7/16IN 1KW1SS PA

"Rexnord NS63 Series Molded Split Sprockets"
MI ITEM #02384059
MFR #NS63-23T 1-7/16IN 1KW1SS PA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$155.72/each(List $230.18)

Overview

Mfr description
614-27-4 NS63-23T 1-7/16 KWSS
  • 1873 Series Molded Split Sprocket with 23Teeth and a 1-7/16in Round Shaft-ready Bore with 1 Keyway and 1 Setscrew in PA material

Specifications

  • Sprocket Type
    Molded Split Sprocket
  • Bore Type
    Shaft-Ready
  • Material
    Nylon
  • Bore Diameter
    1 7/16 in
  • Pitch Diameter
  • Number Of Teeth
  • Number Of Strands Across
    1
  • Chain / Sprocket Type
    Molded Split Sprocket
  • Hub Material
    Thermoplastic
  • Flange Material
    Thermoplastic
  • Length Through Bore
    46 mm
  • Sprocket Material
    PA
  • Outside Diameter
    150.1 mm
  • Weight
    0.80 lbs
  • UPC_NO
    698210855949
  • Chain Number
    NS63
  • Hub Type
    Wide
  • Pitch
    5.508 in
  • Tooth Width
    10.9 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text