Motion
6980320UP

FENNER DRIVES
6980320UP

Collar Nut Clamping Keyless Bushing - Trantorque Mini Series, 1.2500 in ID, 2.0000 in OD, 2.5625 in LTB
Mi Item #02384060
MFR #6980320UP
Price$301.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FENNER DRIVES
6980320UP

Collar Nut Clamping Keyless Bushing - Trantorque Mini Series, 1.2500 in ID, 2.0000 in OD, 2.5625 in LTB
Mi Item #02384060
MFR #6980320UP

Mfr description
6980320 X 1-1/4 NON-TRAVERSING TRANTORQ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$301.29/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Hub Contact Pressure
    +5605 psi
  • Length Through Bore  
    2.5625 in
  • Maximum Transmitted Thrust
    3962 lb
  • Mountable Length
    15/16 in
  • Outside Diameter  
    2.0000 in
  • Overall Length
    2-9/16 in
  • Shaft Contact Pressure
    +8968 psi
  • Weight
    1.19 lbs

Details

  • Finish Coating
    Uncoated
  • Flange Type
    Flangeless
  • Keyless Bushing Type
    Collar Nut Clamping
  • Manufacturer Upc Number
    662345125642
  • Material
    Steel
  • Maximum Transmitted Torque
    206 ft-lbs
  • Mounting Type
    Internal
  • Number Of Tapers
    1
  • Series
    Trantorque Mini
  • Transmissible Axial Force
    4137 lbs
  • UPC_NO
    662345016957
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)