Motion
46-104MN
Cable Tie - natural, Plastic, 4 in Length, 18 lb. Tensile Strength, 1000 Per Package
MI ITEM #02384070
MFR #46-104MN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cable Tie - natural, Plastic, 4 in Length, 18 lb. Tensile Strength, 1000 Per Package
MI ITEM #02384070
MFR #46-104MN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
46-104M 4" 1000/BAG NAT CABLE TIE

Specifications

  • Maximum Bundle Diameter
    13/16 in
  • Tensile Strength
    18 lb.
  • Length
    4 in
  • Width
    3/32 in
  • Thickness
    0.035 in
  • Material
    Plastic
  • Color
    natural
  • Package Quantity
    1000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text