1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GARDNER BENDER
45-104UVB
Cable Tie - Black, Nylon, 4 in Length, 18 lbs Tensile Strength, 30 Per Package
MI ITEM #
02384071
MFR #
45-104UVB
Price
$2.52
/bg
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Lighting and Electrical
Cable and Wire Products
Cable and Wire Management
Cable Ties
GARDNER BENDER 45-104UVB
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GARDNER BENDER
45-104UVB
Cable Tie - Black, Nylon, 4 in Length, 18 lbs Tensile Strength, 30 Per Package
MI ITEM #
02384071
MFR #
45-104UVB
Mfr description
45-104UVB 4"-18# UVB BLK CABLE TIE 30/BG
Great for bundling wire, cable, hoses, ducts and countless other applications
Made from durable nylon 6/6 material
Ultraviolet black (UVB) ties resist harmful light rays—primarily for outdoor use
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$2
.52
/bg
Add to Cart
Specifications
Dimensions
Length
4 in
Maximum Bundle Diameter
13/16 in
Tensile Strength
18 lbs
Width
0.095 in
Details
Color
Black
Material
Nylon
Package Quantity
30
UPC_NO
032076880309
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items