Motion
46-308UVBMN

GARDNER BENDER
46-308UVBMN

Double Lock, Standard Cable Tie - Black, Nylon, 8 in Length, 75 lbs Tensile Strength
MI ITEM #02384080
MFR #46-308UVBMN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARDNER BENDER
46-308UVBMN

Double Lock, Standard Cable Tie - Black, Nylon, 8 in Length, 75 lbs Tensile Strength
MI ITEM #02384080
MFR #46-308UVBMN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
46-308UVBM 8" 75# UVB BLACK CABLE TIE
  • 75 lb tensile rating
  • Easy insertion tip makes applying the tie simple
  • Patented DoubleLock design has teeth on both sides of the tie, ensuring 50% greater strength than industry standards
  • Made from nylon 6/6 material
  • Serviceable through temperatures -40°F to 185°F
  • Meets UL 94 V-2 flammability classification
  • UL recognized

Specifications

  • Cable Tie Type
    Double Lock, Standard
  • Maximum Bundle Diameter
    2 in
  • Tensile Strength
    75 lbs
  • Length
    8 in
  • Width
    0.17 in
  • Material
    Nylon
  • Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text