Motion
46-210UVB
Double Lock, Standard Cable Tie - Black, Nylon, 11 in Length, 45 lbs Tensile Strength
MI ITEM #02384082
MFR #46-210UVB
Your Price$21.63/bg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Lock, Standard Cable Tie - Black, Nylon, 11 in Length, 45 lbs Tensile Strength
MI ITEM #02384082
MFR #46-210UVB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$21.63/bg(List $24.87)

Overview

Mfr description
46-210UVB 11"-45# UVB BLK CABLE TIE 100/
  • 45 lb tensile rating
  • Patented DoubleLock® design has teeth on both sides of the tie to ensure 50% greater strength than industry standards
  • Made from durable 6/6 material
  • Serviceable through temperatures 32°F to 185°F
  • UL recognized component listing E125874
  • Meets UL 94 V-2 flammability classification

Specifications

  • Cable Tie Type
    Double Lock, Standard
  • Maximum Bundle Diameter
    3 in
  • Tensile Strength
    45 lbs
  • Length
    11 in
  • Width
    0.13 in
  • Material
    Nylon
  • Color
    Black
  • UPC_NO
    032076881504

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text