1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GARDNER BENDER
46-330UVB
Standard Cable Tie - Black, Nylon, 30-1/2 in Length, 175 lbs Tensile Strength
MI ITEM #
02384091
MFR #
46-330UVB
Price
$23.89
/bg
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Lighting and Electrical
Cable and Wire Products
Cable and Wire Management
Cable Ties
GARDNER BENDER 46-330UVB
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GARDNER BENDER
46-330UVB
Standard Cable Tie - Black, Nylon, 30-1/2 in Length, 175 lbs Tensile Strength
MI ITEM #
02384091
MFR #
46-330UVB
Mfr description
46-330UVB 30" - 175# UVB BLACK CABLE TI
Heavy-duty design offers 120 lbs of tensile strength
Patented DoubleLock™ design ensures 50% greater tensile strength
Ultraviolet black (UVB) ties resist harmful light rays and are primarily for outdoor use
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$23
.89
/bg
Add to Cart
Specifications
Dimensions
Length
30-1/2 in
Maximum Bundle Diameter
9 in
Tensile Strength
175 lbs
Width
0.35 in
Details
Cable Tie Type
Standard
Color
Black
Material
Nylon
UPC_NO
032076881122
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items