Motion
46-448
Standard Cable Tie - Natural, Nylon, 48 in Length, 175 lbs Tensile Strength
MI ITEM #02384094
MFR #46-448
Your Price$62.95/bg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Cable Tie - Natural, Nylon, 48 in Length, 175 lbs Tensile Strength
MI ITEM #02384094
MFR #46-448

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$62.95/bg(List $72.39)

Overview

Mfr description
46-448 48" - 175# NATURAL CABLE TIE
  • Heavy-duty design offers 120 lbs of tensile strength
  • Patented DoubleLock™ design ensures 50% greater tensile strength
  • Ultraviolet black (UVB) ties resist harmful light rays and are primarily for outdoor use

Specifications

  • Cable Tie Type
    Standard
  • Maximum Bundle Diameter
    14.3 in
  • Tensile Strength
    175 lbs
  • Length
    48 in
  • Width
    0.35 in
  • Material
    Nylon
  • Color
    Natural
  • UPC_NO
    032076043612

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text