Motion
46-448UVB
Standard Cable Tie - Black, Nylon, 48 in Length, 175 lbs Tensile Strength
MI ITEM #02384095
MFR #46-448UVB
Your Price$128.91/bg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Cable Tie - Black, Nylon, 48 in Length, 175 lbs Tensile Strength
MI ITEM #02384095
MFR #46-448UVB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$128.91/bg(List $154.68)

Overview

Mfr description
46-448UVB 48" - 175# UVB BLACK CABLE TI
  • Heavy-duty design offers 120 lbs of tensile strength
  • Patented DoubleLock™ design ensures 50% greater tensile strength
  • Ultraviolet black (UVB) ties resist harmful light rays and are primarily for outdoor use

Specifications

  • Cable Tie Type
    Standard
  • Maximum Bundle Diameter
    14.3 in
  • Tensile Strength
    175 lbs
  • Length
    48 in
  • Width
    0.35 in
  • Material
    Nylon
  • Color
    Black
  • UPC_NO
    032076044756

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text