Motion
48-308UVB
Cable Tie - Black, Nylon, 8.63 in Length, 50 lbs Tensile Strength
MI ITEM #02384097
MFR #48-308UVB
Your Price$20.92/bg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cable Tie - Black, Nylon, 8.63 in Length, 50 lbs Tensile Strength
MI ITEM #02384097
MFR #48-308UVB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$20.92/bg(List $24.06)

Overview

Mfr description
48-308UVB 8" - 50# UVB BLACK MOUNTING C
  • 50 lb tensile rating
  • Secures bundles to walls, studs or other surfaces easily
  • Accepts #10 screws
  • Ultraviolet black (UVB) ties resist harmful light rays primarily for outdoor use

Specifications

  • Maximum Bundle Diameter
    1-3/4 in
  • Tensile Strength
    50 lbs
  • Length
    8.63 in
  • Width
    0.17 in
  • Material
    Nylon
  • Color
    Black
  • UPC_NO
    032076881320

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text