Motion
47-121UVB
Cable Tie - Black, Plastic, 21 in Length, 175 lb. Tensile Strength, 3 Per Package
MI ITEM #02384108
MFR #47-121UVB
List Price$9.62/bg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cable Tie - Black, Plastic, 21 in Length, 175 lb. Tensile Strength, 3 Per Package
MI ITEM #02384108
MFR #47-121UVB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.62/bg for your price

Overview

Mfr description
47-121UVB 21" - 175# UVB BLACK RELEASEA

Specifications

  • Maximum Bundle Diameter
    6 in
  • Tensile Strength
    175 lb.
  • Length
    21 in
  • Width
    0.52 in
  • Material
    Plastic
  • Color
    Black
  • Package Quantity
    3
  • UPC_NO
    032076002428
  • Design
    Releasable
  • Indoor Outdoor Use
    Indoor & Outdoor Use

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought