Motion
45-MB
Four Way Cable Tie Mounting Base -
Mi Item #02384110
MFR #45-MB
Price$3.28/bg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Four Way Cable Tie Mounting Base -
Mi Item #02384110
MFR #45-MB

Mfr description
45-MB NATURAL MOUNTING BASE - 1"X1"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.28/bg

Specifications

Dimensions

  • Dimensions
    1 in
  • Length
    1 in
  • Maximum Tie Width
    0.17 in
  • Width
    1 in

Details

  • Color
    Natural
  • Material
    Nylon
  • Tie Entry Style
    Four Way
  • UPC_NO
    032076880507
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)