1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GARDNER BENDER
MB-20
Four Way Cable Tie Mounting Base -
MI ITEM #
02384113
MFR #
MB-20
Your Price
$51.36
/bg
Qty
Add to Cart
Previous Page
Home
GARDNER BENDER MB-20
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GARDNER BENDER
MB-20
Four Way Cable Tie Mounting Base -
MI ITEM #
02384113
MFR #
MB-20
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$51.36
/bg
(List
$59.06
)
Qty
Add to Cart
Overview
Mfr description
MB-20 NATURAL MOUNTING BASE - 1"X1"
Specifications
Tie Entry Style
Four Way
Maximum Tie Width
0.17 in
Material
Nylon
Color
Natural
Dimensions
1 in
UPC_NO
32076492007
Length
1 in
Width
1 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data