Motion
G33-4-01
GAUGE
Mi Item #02384205
MFR #G33-4-01
Price$10.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GAUGE
Mi Item #02384205
MFR #G33-4-01

Mfr description
G33-4-01 GAUGE
  • General purpose pressure gauge
  • Back side or vertical side thread
  • Pressure range: 0 to 1.0MPa
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.83/each

Specifications

Dimensions

  • Display Outside Diameter  
    30 mm
  • Weight
    30 g

Details

  • Display Pressure Range
    0 to 1.0 MPa
  • Gauge Type
    Pressure Gauge
  • Mounting Type
    Center Back Mount
  • Scale Graduation
    0.4 MPa
  • Thread Connection
    1/8 BSPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)