Motion
PVR-1128

SEALMASTER
PVR-1128

Four-Bolt Piloted Flange Ball Bearing Paver Unit - 2-3/16 in Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Fiberglass Contact Seal Seal
MI ITEM #02384416
MFR #PVR-1128
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
PVR-1128

Four-Bolt Piloted Flange Ball Bearing Paver Unit - 2-3/16 in Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Fiberglass Contact Seal Seal
MI ITEM #02384416
MFR #PVR-1128

Mfr description
PVR-1128 PAVER BRG.
  • Sealmaster® custom designed bearing for performance on paving equipment
  • Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    6.5000 in
  • Bolt Circle Diameter  
    6.5000 in
  • Bolt Size
    1/2 in
  • Bore Diameter  
    2-3/16 in
  • Length Through Bore
    2-9/16 in
  • Misalignment Angle
    Static Only - ±2.0 °
  • Outside Diameter
    7.7500 in
  • Overall Height  
    2.5600 in
  • Overall Length
    7.7500 in
  • Overall Length Diameter  
    7.7500 in
  • Overall Width
    7.7500 in
  • Pilot Diameter
    5.2500 in
  • Weight
    12.26 lbs

Details

  • Bearing Material
    52100 Bearing Steel, Black Oxided
  • Bearing Number
    SK-1682 SFB
  • Bearing Type
    Ball
  • Bore Type
    Straight
  • Coating
    Powder Coated
  • Color
    Gray
  • Description
    Sealmaster Mounted Cast Iron Flange Cartridge Ball Bearing - 52100 Bearing Steel, Black Oxided - Setscrew Lock - PVR-1128
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    11789 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Gray
  • Flange Mounting Type
    Flange Cartridge
  • Harmonization Code
    8483.20.4040
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    Piloted Flange Cartridge
  • Locking Device
    Set Screw
  • Lubricant
    Lithium Complex Grease With Synthetic Oil
  • Lubrication Type
    Lithium Complex Grease With Synthetic Oil
  • Manufacturer Catalog Number
    PVR-1128
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662461306833
  • Max Operating Temperature
    220 °F
  • Max Rpm
    2550 rpm
  • Maximum Speed
    2550 rpm
  • Mounting Type
    4-Bolt Piloted Flange
  • Operating Temperature Range
    -20° to 220 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    SK-1682
  • Retainer Type
    Land Riding Retainer
  • Seal Type
    Fiberglass Contact Seal
  • Self Aligning
    Yes
  • Series
    PVR
  • Static Load Capacity
    8150 lbf
  • Type Of Bearing
    Ball
  • UPC_NO
    662461306833

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)