Motion
709455
Pillow Block Ball Bearing Unit - 2-Bolt Base, 2 in Bore, Non-Expansion Bearing (Fixed)
MI ITEM #02384418
MFR #709455
List Price$806.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 2 in Bore, Non-Expansion Bearing (Fixed)
MI ITEM #02384418
MFR #709455

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$806.64/each for your price

Overview

Mfr description
PVR-1450 PAVER BRG.

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    2 in
  • Bolt Center To Center Length
    4.0000 in
  • Base To Bore Centerline
    2.2500 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    4.6250 in
  • Overall Length
    5.0000 in
  • Base Width
    2 in
  • Overall Width
    2.0313 in
  • Finish Coating
    Uncoated
  • Lubrication Type
    Lubrication Fitting
  • Series
    PVR
  • UPC_NO
    662461306819
  • Weight
    8 lbs
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought