Specifications
Dimensions
- Bolt Center To Center Length4.0000 in
- Bolt Hole Spacing4.0000 in
- Bolt Size0.5600 in
- Bore Diameter1-15/16 in
- Housing Width5.6300 in
- Inner Ring Width2.0300 in
- Length Through Bore2.0270 in
- Misalignment AngleStatic Only - ±3.0 °
- Overall Height2.1500 in
- Overall Length5.6300 in
- Overall Width5.6300 in
- Weight6.78 lbs
Details
- Bearing Material52100 Bearing Steel, Black Oxided
- Bearing NumberSK-1894
- Bearing TypeBall
- Bore TypeStraight
- CoatingPowder Coated
- ColorGray
- DescriptionSealmaster Mounted Cast Iron Four Bolt Flange Ball Bearing - 52100 Bearing Steel, Black Oxided - Concentric Lock - High Temperature - PVR-2535
- Duty TypeStandard Duty
- Dynamic Load Capacity7889 lbf
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingGray
- Flange Mounting Type4-Bolt Flange
- Harmonization Code8483.20.4040
- Housing ConstructionOne Piece
- Housing MaterialCast Iron
- Housing Type4-Bolt Flange
- Locking DeviceSet Screw
- LubricantLithium; EP; NLGI#2
- Lubrication TypeEP, NLGI#2, Lithium
- Manufacturer Catalog NumberPVR-2535
- Manufacturer Product Page
- Manufacturer Upc Number662461307076
- Max Operating Temperature220 °F
- Max Rpm325 rpm
- Maximum Speed325 rpm
- Mounting Type4-Bolt Flange
- Number Of Mounting Holes4
- Operating Temperature Range-20° to 220 °F
- Product TypeFlange-Mount Ball Bearing Units
- RelubricatableYes
- Replacement BearingSK-1894
- Retainer TypeLand Riding Retainer
- Seal TypeHigh Temperature Double Lip Contact Seal
- Self AligningYes
- SeriesPVR
- Static Load Capacity5216 lbf
- Type Of BearingBall
- UPC_NO662461307076
Help us improve this product