Motion
29488-E1-MB

FAG (SCHAEFFLER)
29488-E1-MB

Spherical Roller Thrust Bearing - 440 mm Bore, 780 mm OD, 206 mm Width
MI ITEM #02384475
MFR #29488-E1-MB
Your Price$110,006.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
29488-E1-MB

Spherical Roller Thrust Bearing - 440 mm Bore, 780 mm OD, 206 mm Width
MI ITEM #02384475
MFR #29488-E1-MB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$110,006.19/each(List $137,507.74)

Overview

Mfr description
29488-E1-XL-MB

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Material
    Brass
  • Static Load Capacity
    7306654.676 lbf
  • Dynamic Load Capacity
    2180755.396 lbf
  • Operating Temperature Range
    -30 to +200 °C
  • Max Rpm
    800 rpm
  • Separable Type
    Separable Bearing
  • Fillet Radius
    8 mm
  • Series
    294
  • UPC_NO
    4012802190847
  • Weight
    880 lbs
  • Max Operating Temperature
    392 °F
  • Radial Dynamic Load Capacity
    8300 kN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text